This item is now discontinued. Please browse similar items

Cole-Parmer Glass Plate Set for Vertical Slab Gel Systems, 22 cm Plate Height

Representative image only.
Cole-Parmer Item # WZ-28573-63
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Glass Width (in)6.5
  • Glass Length (in)8.66
  • Glass Width (cm)16.5
  • Glass Height (cm)22
  • DescriptionGlass Plate Set for Vertical Slab Gel Systems, 22 cm Plate Height
  • Warranty3 year
3 Year Warranty

Key Features

  • 3 year warranty

More About this Item

Glass plate set consists of a notched plate and a back plate of 1/8'' soda lime glass. Radius-bottom corners on the back plate accept Gel Wrap™ gaskets for a leakproof seal. All edges are sanded and polished.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat