This item is now discontinued. We recommend the following as suggested replacements: WZ-63100-38

Cole-Parmer Glass Burette, Class A, PTFE Stopcock; 50 mL

Representative image only.
Cole-Parmer Item # WZ-63115-14
Positive threaded-back PTFE stopcock won't come loose during titrations
  • Class A burettes (burets) with clear borosilicate bodies and chemical-resistant PTFE stopcocks
  • White graduation markings are easy to read
  • Designed with a 50 mL capacity

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)50
  • Graduation Interval (mL)0.1
  • Tolerance0.05
  • DescriptionGlass Burette, Class A, PTFE Stopcock; 50 mL

Key Features

  • Class A burettes (burets) with clear borosilicate bodies and chemical-resistant PTFE stopcocks
  • White graduation markings are easy to read
  • Designed with a 50 mL capacity

More About this Item

These Class A burettes (burets) are calibrated at 20°C to exceed ASTM E287 (meets or exceeds DIN, ISO, and ASTM standards). They feature a maximum temperature of 460°F (240°C) for normal use and 750°F (400°C) for short-term use.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat