Cole-Parmer Essentials Non-Stick Lab Sampling Scoop, PTFE, 24 mL (0.81 oz)

Representative image only.
Cole-Parmer Essentials Item # WZ-06300-07
Safely transfers liquids and solids
  • Great for non-stick applications
  • Chemically inert
  • Made of autoclavable PTFE
  • 24 mL capacity

£68.47GBP / Each
£82.16GBP (incl VAT)
Often bought with
Cole-Parmer® Essentials ThinTouch Nitrile Gloves, AQL 1.5
£7.90 - £75.50GBP / Box of 100
£9.48 - £90.60GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)0.8114
  • Capacity (mL)24
  • Overall Length (in)5 1/2
  • Width (in)1 1/8
  • Overall Length (cm)13.97
  • Width (cm)2.86
  • MaterialPTFE
  • ColorWhite
  • SterileNo
  • DescriptionNon-Stick Lab Sampling Scoop, PTFE, 24 mL (0.81 oz)

Key Features

  • Great for non-stick applications
  • Chemically inert
  • Made of autoclavable PTFE
  • 24 mL capacity

More About this Item

This durable lab scoop is manufactured of high purity and totally inert PTFE and is ideal for transferring both liquids and solids. The smooth, non-stick finish is easy to clean, and the sampling scoop is autoclavable if sterility is needed.


When used in place of a disposable scoop, this reusable lab scoop helps reduce waste in the laboratory, as well as save you money and reordering time. Indicated capacity is approximate and is not intended for measuring a specific volume.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat