Cole-Parmer Essentials High-Form Crucible with Cover, Porcelain; 25 mL

Representative image only.
Cole-Parmer Essentials Item # WZ-63100-50
Ashing, drying and concentrating samples now more affordable
  • Withstand temperatures to 1150 °C ( 2102 °F)
  • Autoclavable
  • 1 year warranty

PRODUCT OPTIONS

£19.20GBP / Each
£23.04GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPorcelain
  • Capacity (mL)25
  • Cap MaterialPorcelain
  • Overall Height (mm)32
  • Top Outside Diameter (mm)40
  • AutoclavableYes
  • DescriptionHigh-Form Crucible with Cover, Porcelain; 25 mL
  • Warranty1 year
1 Year Warranty

Key Features

  • Withstand temperatures to 1150 °C ( 2102 °F)
  • Autoclavable
  • 1 year warranty

More About this Item

These crucibles are glazed on inner and outer surfaces, except outer bottom and rim. Can withstand temperatures to 1150 °C (2102 °F) and heating rates up to 200 °C (392 °F) per hour. The porcelain crucibles provide resistance to acids and alkalies except for hydrofluoric acid.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat