This item is now discontinued. Please browse similar items

Cole-Parmer Dual-Power Stereomicroscope, 20x/40x; 230V

Representative image only.
Cole-Parmer Item # WZ-48920-45
Larger stage accommodates bigger specimens
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Magnification20x/40x
  • Maximum Magnification40x
  • Head ConfigurationBinocular
  • Working Distance84 mm
  • Objectives2x/4x
  • Eyepiece Diameter (mm)34
  • Eyepiece Magnification10x
  • EyepiecesWidefield
  • Illuminator(s)Top and bottom
  • Stand TypeStandard
  • Height (InchShort)13
  • Height (cm)33
  • Power (VAC)230
  • DescriptionDual-Power Stereomicroscope, 20x/40x; 230V
  • WarrantyLTD Life Time
Conformite EuropeenneLimited Lifetime Warranty

Key Features

  • Limited Lifetime Warranty

More About this Item

These full-size, dual-power stereomicroscopes stand 13'' tall and have a working distance of 84 mm. They feature a 45° inclined swivel head that rotates 360° and has adjustable diopter and interpupillary controls. Paired objectives are mounted in a revolving turret. Change magnification by rotating the turret 90°. Paired 10x widefield eyepieces have a 34-mm OD and accept reticles with 22.8-mm OD. The specially designed lamp directs light exactly where you want. The incident (top) light source has an adjustable beam and variable intensity control. The transmitted (bottom) light source is fluorescent giving you optimum light and cool temperatures to prolong the life of a live specimen. Microscopes are supported by a cast metal frame with gray enamel finish. Each stereomicroscope is supplied with both frosted glass and reversible black-and-white stage plates and a vinyl dust cover.

Includes a 6-ft cord with a European plug.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat