Cole-Parmer OS-200D-REV-SYS Digital Reversing Mixer System and Accessories

Representative image only.
Cole-Parmer Item # WZ-50004-10
Timed cycles eliminates worries and gives repeatable, accurate results!
  • Clockwise and counterclockwise rotation for a variety of mixing applications
  • Reversing timed cycles to control vortexing and aeration
  • Brushless DC motor maintains speeds at all viscosities
  • 3 year warranty

PRODUCT OPTIONS

£2,117.36GBP / Each
£2,540.83GBP (incl VAT)

£202.85GBP / Each
£243.42GBP (incl VAT)

for an additional
£202.85GBP / Each
£243.42GBP (incl VAT)
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min Speed (rpm)40
  • Max Speed (rpm)2010
  • Through-ShaftYes
  • Max Torque (in-oz)142
  • Power (Phase)1
  • Power (VAC)100-230
  • Power (Hz)50/60
  • Motor hp1/10
  • DescriptionDigital Reversing Mixer System with Propeller/Shaft, Support Stand and Support Clamp
  • Warranty3 Years
Conformite Europeenne

Key Features

  • Clockwise and counterclockwise rotation for a variety of mixing applications
  • Reversing timed cycles to control vortexing and aeration
  • Brushless DC motor maintains speeds at all viscosities
  • 3 year warranty

More About this Item

Enough power to mix solutions up to 20,000 cpsThis mixer touts a powerful 1⁄10-hp maintenance-free brushless DC motor that provides 142 in-oz of torque—enough power to mix solutions up to 20,000 cps or up to 6.6 gallons (25 liters). The through-shaft housing and motor design allow easy impeller height adjustments and results in less downtime in between sample or impeller changes. The rpm of the motor is displayed and controlled to ±1 rpm or 3% of the reading (whichever is greater) so you can be certain of repeatable and accurate mixing at all viscosities. The overload protection system protects your mixer if the torque exceeds the mixer ratings.
One-touch reversing and other features
The one-touch reversing feature allows your solutions to be thoroughly mixed faster by reversing the direction of the mixing impeller and giving a new mixing profile to the system. The timed cycle feature provides the ability to control vortexing and minimizes aeration of the solution by reversing between clockwise and counterclockwise stirring. The maximum cycle time is 2000 seconds (33 minutes) in increments of 1 second.


Countdown timer can be easily set from 1 minute to 2000 minutes (33 hours) in 1-minute increments. The mixer immediately stops when the timer reaches “0” and gives three beeps to alert when complete.


The innovative sample light illuminates the mixing area to show how well the solution is being mixed so you can make adjustments to the speed, mixing direction, or impeller.

Complete system adds: impeller/shaft, support stand, and support clamp.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat