This item is now discontinued. We recommend the following as suggested replacements: WZ-68000-49

Cole-Parmer Digital Barometer, 794 to 1050 mbar, Standard Model

Representative image only.
Cole-Parmer Item # WZ-99760-00
Monitor barometric pressure with these wall mount barometers
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Barometric Pressure Resolution (PSI)1 mbar (0.03\" Hg)
  • Barometric Pressure Accuracy (PSI)±0.15\" Hg (5 mbar)
  • Max Temperature (Outside) (° F)131
  • Min Temperature (Outside) (° F)32
  • Temperature Accuracy (Outside) (° F)±1
  • Max Temperature (Outside) (° C)55
  • Min Temperature (Outside) (° C)0
  • Temperature Accuracy (Outside) (° C)±1
  • Humidty Rresolution (Outside)1% RH
  • Max Humidity RH (Inside) (%)95
  • Min Humidity RH (Inside) (%)25
  • Display TypeLCD
  • Battery TypeFour AAA (included)
  • Height (in)7 5/16
  • Width (in)5 5/16
  • Depth (in)1
  • DescriptionDigital Barometer, 794 to 1050 mbar, Standard Model
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Cole-Parmer Digital Barometers simultaneously display temperature, relative humidity, graphic weather prediction (sunny, cloudy, or rainy), atmospheric pressure, and pressure trends over the last 1, 3, 6, 12, and 24 hours. The desktop model 99760-00 & 99760-10 also displays time and date. Units automatically compile pressure readings every hour; built-in memory lets you recall last 24 readings. Model 99760-20 also features RS-232 output—order optional software and RS-232 cable.
Barometers are housed in ABS plastic, operate on four AAA batteries (included), and include a wall mount (model 99760-00 & 99760-10 includes stand).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat