This item is now discontinued. Please browse similar items

Cole-Parmer Compact Bottletop Dispenser; 0.4 to 2 mL

Representative image only.
Cole-Parmer Item # WZ-07916-20
Dispensing column folds flat for easy storage in tight places
  • 6 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Volume (mL)0.4
  • Max Volume (mL)2
  • Division (mL)0.1
  • Accuracy±1%
  • Reproducibility±0.1%
  • AutoclavableYes
  • Wetted PartsPyrex borosilicate glass, PTFE, and Tefzel ETFE
  • DescriptionCompact Bottletop Dispenser; 0.4 to 2 mL
  • Warranty6 month
6 Month Warranty

Key Features

  • 6 month warranty

More About this Item

These CHEMPETTE dispensers have ±1% full-scale accuracy with ±0.1% full-scale reproducibility. They handle most liquids. The silicone extension tube allows you to remote dispense. Recycle your liquids during priming through a hole in the cap—eliminate wasted liquids. Fully autoclavable.
Wetted materials are borosilicate glass, PTFE and TEFZEL® ETFE. All dispensers include a bottle and a 19-¼" long silicone rubber extension tube with glass tip. Use the convenient PP funnel to fill the reservoir without removing the dispenser assembly.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat