Cole-Parmer Precleaned EPA Vials with Certificate of Analysis, Clear Glass, 40 mL; 72/Cs

Representative image only.
Cole-Parmer Item # WZ-99535-17
Precleaned to meet strict EPA requirements
  • Constructed of durable amber or clear glass
  • 2 year warranty

PRODUCT OPTIONS

£196.34GBP / Case of 72
£235.61GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)40
  • Tube MaterialBorosilicate Glass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap MaterialPolypropylene
  • Septum TypePTFE/silicone
  • AutoclavableYes
  • Height (in)3 1/2
  • Outside Diameter (in)1
  • Height (mm)88.9
  • Outside Diameter (mm)25.4
  • DescriptionClear Precleaned EPA vials with certificate of analysis, 40 mL
  • Warranty2 year
Two year warranty

Key Features

  • Constructed of durable amber or clear glass
  • 2 year warranty

More About this Item

These glass vials are precleaned to meet strict EPA requirements. Vials with certificate of analysis meet EPA criteria for more than 60 volatile organic analyses (VOA). All vials include a polypropylene cap with a 1/8 inch PTFE-faced silicone septum.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat