This item is now discontinued. Please browse similar items

Cole-Parmer Essentials Class B Transparent PMP Volumetric Flask, 100 mL

Representative image only.
Cole-Parmer Essentials Item # WZ-06110-36
View samples easily
  • Volumetric flasks are made of highly transparent PMP
  • Autoclavable
  • Volumetric flask features 50 mL (1-1/2 oz)
  • Features 7.125" (18 cm) height

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolymethylpentene
  • Capacity (mL)100
  • Min Graduation (mL)100
  • Cap TypeExternal thread
  • Cap MaterialPolypropylene (PP)
  • Overall Height (cm)18
  • DescriptionClass B Transparent PMP Volumetric Flask, 100 mL

Key Features

  • Volumetric flasks are made of highly transparent PMP
  • Autoclavable
  • Volumetric flask features 50 mL (1-1/2 oz)
  • Features 7.125" (18 cm) height

More About this Item

These Cole-Parmer® Class B volumetric flasks are made of durable, transparent polymethylpentene (PMP) and are supplied with individual class B calibrated ring markings. These flasks can withstand temperatures to 350°F(180°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat