This item is now discontinued. We recommend the following as suggested replacements: WZ-04807-59

Cole-Parmer Ceramic Stirring Hot Plate, 4" x 4", 120V

Representative image only.
Cole-Parmer Item # WZ-04807-40
Compact, space-saving design ideal for any lab
  • Integral ring-stand holder accommodates 1/2'' diameter support rod
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)4
  • Top Plate Width (in)4
  • Top Plate Length (cm)10.16
  • Top Plate Width (cm)10.16
  • Top Plate MaterialCeramic
  • Min Temperature (° F)302
  • Max Temperature (° F)1000
  • Min Temperature (° C)150
  • Max Temperature (° C)538
  • Max Load Capacity (lbs)10
  • Max Load Capacity (kg)4.54
  • Low Speed (rpm)100
  • High Speed (rpm)1200
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)1
  • Plug TypeUS Standard
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionCeramic Stirring Hot Plate, 4\" x 4\", 120V
  • Warranty1 Year
1 Year Warranty

Key Features

  • Integral ring-stand holder accommodates 1/2'' diameter support rod
  • 1 year warranty

More About this Item

Use these compact stirrers for your routine lab work. Units feature a corrosion resistant ceramic top which is easy to clean.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat