Cole-Parmer Essentials Wide-Mouth Packer Bottle, Amber Glass, 125mL (4 oz); 24/CS

Representative image only.
Cole-Parmer Essentials Item # WZ-34800-26
Economically priced to meet your budget!
  • Leakproof PTFE-lined caps protect contents
  • 1 year warranty

PRODUCT OPTIONS

£50.20GBP / Case of 24
£60.24GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)125
  • Capacity (L)0.125
  • Capacity (oz)4
  • Capacity (Gal)0.033
  • MaterialGlass
  • Cap MaterialPTFE disc frition fitted into cap
  • Cap / Stopper Size38-400
  • Cap ColorWhite
  • Bottle ColorAmber
  • AutoclavableYes
  • Label TypeNon-Barcode
  • Neck Inside Diameter (ID) (mm)30
  • Outside Diameter (OD) (in)2 1/5
  • Outside Diameter (OD) (cm)5.4
  • Overall Height (in)3 3/4
  • Overall Height (cm)9.5
  • DescriptionWide-Mouth Packer Bottle, Amber Glass, 125mL; 24/CS
  • Warranty1 year
1 Year Warranty

Key Features

  • Leakproof PTFE-lined caps protect contents
  • 1 year warranty

More About this Item

Protect your samples with light sensitive amber bottles. Wide mouth allows for easy pouring and access to your sample. White foam & PTFE lined bottle caps promote bottle cleanliness and are attached.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat