Cole-Parmer OVV-400B-216 Botanical Vacuum Oven with 4 Heating Shelves, 216 L; 220 VAC

Representative image only.
Cole-Parmer Item # WZ-52411-29
Process botanical extract faster and safer
  • PID controllers keep oven temperature accurate
  • Easy-to-clean stainless steel interior
  • Built-in alarm alerts when oven shuts down
  • Temperature controller accurately monitors four heating shelves
  • Heat samples up to 392°F (200°C)
  • 3 year warranty

PRODUCT OPTIONS

£9,930.58GBP / Each
£11,916.70GBP (incl VAT)
Often sold with…
Welch CRVpro16 Rotary Vane Vacuum Pump, 10.7 CFM, 230V 50/60 HZ
£6,490.00GBP / Each
£7,788.00GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)7.6
  • Capacity (Liters)216
  • Min Temperature (° F)50
  • Max Temperature (° F)392
  • Min Temperature (° C)10
  • Max Temperature (° C)200
  • Temperature Uniformity±10%
  • Vacuum Range0 to 29.9\" Hg (133 Pa)
  • Chamber Width (in)23 19/32
  • Chamber Height (in)23 19/32
  • Chamber Depth (in)23 19/32
  • Chamber Width (cm)60
  • Chamber Height (cm)60
  • Chamber Depth (cm)60
  • Exterior Width (in)35
  • Exterior Height (in)29 1/5
  • Exterior Depth (in)30
  • Exterior Width (cm)89
  • Exterior Height (cm)74.1
  • Exterior Depth (cm)76
  • Temp DisplayDigital
  • Vacuum DisplayDial gauge
  • Number of Shelves4
  • Control Type PID temperature controller
  • DisplayLCD
  • Power (VAC)220
  • Power (Hz)50/60
  • Power (watts)1960
  • ConstructionPolished stainless steel interior, 1/2\" tempered glass, silicone gasket, and powder-coated steel plate exterior
  • TimerYes
  • Timer Range 0 to 99 hrs, 59 min
  • DescriptionBotanical Vacuum Oven with 4 Heating Shelves, 216 L; 220 VAC
  • Warranty3 Years
3 Year WarrantyConformite EuropeenneCanadian Standards Association

Includes

Four stainless steel heating shelves, KF25 vacuum port, barbed purge port, and power cord.

Key Features

  • PID controllers keep oven temperature accurate
  • Easy-to-clean stainless steel interior
  • Built-in alarm alerts when oven shuts down
  • Temperature controller accurately monitors four heating shelves
  • Heat samples up to 392°F (200°C)
  • 3 year warranty

More About this Item

These vacuum ovens feature a stainless steel internal tubing and compression fittings to provide a higher ultimate vacuum ideal for botanicals and cannabis applications. The oil-filled mechanical vacuum gauge offers accurate reading and longer gauge life. The stainless-steel vacuum and vent valves give you a cleaner connection, more accurate control, and long-term durability. PID LCD controllers also allow you to keep oven temperature and heated shelves accurate.

The ovens include an adjustable gas back fill capability with needle valve and vent port along with a KF25 vacuum and barbed purge port. Four strips of LEDs make it easy to monitor your samples through the dual layer window with ½” tempered safety glass. Built-in alarm alerts you when oven has been shut down by safety circuitry due to out of range temperature.

The 25 and 50L models feature five-side heating for effective dispensing of heat. The 90 and 216L models feature four heated shelves which are individually monitored by the temperature controller to provide uniform temperature to each shelf.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat