Cole-Parmer Autoclavable pH Probe, Refillable/DJ/Glass; 210 mm

Representative image only.
Cole-Parmer Item # WZ-05661-04
Double-junction electrodes
  • Sealed, gel-filled, double-junction reference electrodes require no refilling
  • Offers long-term stability
  • Extends service life
  • 1 year warranty

PRODUCT OPTIONS

£300.25GBP / Each
£360.30GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • ApplicationsAutoclavable, refillable
  • Electrode TypeDouble junction
  • Electrode Body MaterialGlass
  • Reference JunctionAnnular
  • Reference Electrolyte3M KCl gel
  • Max Temperature (° C)130
  • ConnectorDepends upon cable purchased separately: BNC or Ingold K9
  • Diameter (mm)12
  • Length (mm)210
  • DescriptionAutoclavable pH Probe, Refillable/DJ/Glass; 210 mm
  • Warranty1 year
1 Year Warranty

Key Features

  • Sealed, gel-filled, double-junction reference electrodes require no refilling
  • Offers long-term stability
  • Extends service life
  • 1 year warranty

More About this Item

These electrodes are designed for insertion in RADIOMETER mountings or Ingold nonpressurized assemblies 761-351, 761-31, 761-361, and 361CH-31 (12 mm diameter). Annular ceramic junction eliminates clogging problems and provides excellent stability. Operating temperature range is 23 to 266°>F (-5 to 130°>C). Order detachable cable separately to autoclave your glass-bodied electrode and vessel as a single unit -- simply detach the cable and place a protective cap over the cable connector before sterilizing.

Length listed in table refers to probe immersion length, which is equal to length plus 70 mm (except Ingold 761-31, where immersion length equals length plus 50 mm).

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat