Cole-Parmer Autoclavable Mini pH Probe, Sealed/DJ/Glass; 210 mm

Representative image only.
Cole-Parmer Item # WZ-05662-16
Get precise readings affordably
  • Sealed
  • Autoclavable
  • 1 year warranty

PRODUCT OPTIONS

£399.32GBP / Each
£479.18GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • ApplicationsAutoclavable, sealed
  • Electrode TypeDouble junction
  • Electrode Body MaterialGlass
  • Reference JunctionAnnular
  • Max Temperature (° C)130
  • ConnectorDepends upon cable purchased separately: BNC or Ingold K9
  • Diameter (mm)6
  • Length (mm)210
  • DescriptionAutoclavable Mini pH Probe, Sealed/DJ/Glass; 210 mm
  • Warranty1 year
1 Year Warranty

Key Features

  • Sealed
  • Autoclavable
  • 1 year warranty

More About this Item

Ideal for narrow crowded culture flasks and fermentors (6 mm dia). Double-junction reference offers stability and extended service life.

Length listed in table refers to probe immersion length, which is equal to housing length plus 70 mm.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat