This item is now discontinued. We recommend the following as suggested replacements: WZ-36003-14

Cole-Parmer Aluminum Heating Mantle, Uncontrolled, 500 mL Flask; 230 VAC

Representative image only.
Cole-Parmer Item # WZ-37013-15
Heat samples safely, efficiently, and faster
  • Powder-coated aluminum case is cool to the touch and easy to clean
  • Heats to maximum temperature of 842°F (450°C)
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Flask Size (mL)500
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (watts)280
  • Height (in)8.6875
  • Width (in)6.6875
  • Depth (in)8.6875
  • DescriptionAluminum Heating Mantle, Uncontrolled, 500 mL Flask; 230 VAC
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Powder-coated aluminum case is cool to the touch and easy to clean
  • Heats to maximum temperature of 842°F (450°C)
  • 1 year warranty

More About this Item

Incorporating a flexible heating element, the uncontrolled heating mantles allow for efficient heat transfer and fast boiling times of liquid samples in round-bottom flasks between 50 and 5000 mL capacity. Ceramic fiber thermal insulation concentrates the heat on the glassware and keeps the aluminum powder-coated case stable and cool. The uncontrolled mantles require the use of an external temperature controller."

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat