Cole-Parmer VPS-200 Air Admiral Air Diaphragm Vacuum/Pressure Pump, 0.31 cfm; 230 VAC

Representative image only.
Cole-Parmer Item # WZ-79202-05
Compact size and integral handle make pump easily transportable
  • Economical vacuum pump serves as pressure or vacuum source with an excellent price to performance ratio
  • Low-friction piston runs cool and quiet for a long service life with a consistent performance
  • 3 year warranty

PRODUCT OPTIONS

£385.00GBP / Each
£462.00GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Wetted PartsGlass-filled PA66, Gas phase Rubber , PTFE, TPU, Acetal
  • Free-Air Capacity (CFM)0.31
  • Free-Air Capacity (LPM)8.8
  • Free-Air Capacity (LPH)526.7
  • Max Flow Rate (CFM)0.31
  • Max Flow Rate (Liters/min)8.8
  • Max Pressure (PSI)33
  • Max Pressure (bar)2.27
  • Max Vacuum (in Hg)21.3
  • Max Vacuum (mbar)721.3
  • Max Vacuum (mm Hg)541
  • Max Vacuum (torr)541
  • Port Size1/4\" hose barb
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Duty CycleContinuous
  • Power (VAC)230
  • Power (amps)0.8
  • Power (Hz)50
  • Motor TypeShaded pole
  • Shipping Weight (kg)1.6
  • Shipping Weight (lbs)3.5
  • Height (in)8.47
  • Width (in)4.3
  • Length (in)7.25
  • Height (cm)21.53
  • Width (cm)10.92
  • Length (cm)18.42
  • Height (mm)215.3
  • Width (mm)109.2
  • Length (mm)184.2
  • Motor hp1/11.5
  • DescriptionAir Diaphragm Vacuum/Pressure Pump, 0.31 cfm; 230 VAC
  • Warranty3 Years
3 Year WarrantyConformite EuropeenneUL Listed.

Includes

Six-ft (1.8-m) cord with European plug.

Key Features

  • Economical vacuum pump serves as pressure or vacuum source with an excellent price to performance ratio
  • Low-friction piston runs cool and quiet for a long service life with a consistent performance
  • 3 year warranty

More About this Item

This portable vacuum pump is designed for versatility with a tough, lightweight plastic housing and integral carrying handle. The long-wearing motor delivers performance characteristics suitable for a wide range of applications.

Note: Do not pump liquids or immerse pump. Avoid organic, basic, and acidic vapors.

Please Note: Effective April 2023, the Air Admiral Air Diaphragm Vacuum/Pressure Pump has now been rebranded Cole-Parmer under model umber VPS-200. All the same great features and specifications, just with a new and improved look.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat