Cole-Parmer AD-1400 Monobed Deionizer, Large Capacity; 110 VAC

Representative image only.
Cole-Parmer Item # WZ-01503-00
Reduce harmful ions in your system
  • Visually monitor water quality
  • Purifies water up to 15 to 18 MΩ-cm
  • 1 year warranty

PRODUCT OPTIONS

£369.66GBP / Each
£443.59GBP (incl VAT)
Often Bought with…

SPECS & DESCRIPTION

Specifications & Description

  • ASTM Water GradeType I
  • Capacity1050 grains as CaCO3
  • Max Flow Rate (L/hour)227
  • Max Flow Rate (GPH)60
  • Inlet Port3/4\" NPT(F)
  • Max Inlet Water Temperature (° F)100
  • Max Inlet Water Temperature (° C)38
  • Max Inlet Pressure (PSI)125
  • Max Inlet Pressure (bar)8.6
  • Power (VAC)110
  • DescriptionMonobed deionizer, large capacity; 110 VAC
  • Warranty1 Year
1 Year WarrantyUL Listed to Canadian safety standards.Canadian Standards Association

Key Features

  • Visually monitor water quality
  • Purifies water up to 15 to 18 MΩ-cm
  • 1 year warranty

More About this Item

This deionizer incorporates an ultrapure mixed bed ion exchange resin which contains a 1:1 chemical equivalent of cation and anion resins with a maximum capacity of 1400 grains as CaCO3. Yields water with a resistivity as high as 15 to 18 MΩ-cm.

A built-in monitor ensures water quality. If the resistivity falls below 5 MΩ-cm, the monitor light turns from green to red. To replace the exhausted resin quickly during a momentary shutdown of the system, order the resin refill (order separately). For a faster, more convenient resin replacement, use the ultrapure resin cartridge (order separately), capacity when used with cartridge is 1050 grains as CaCO3. The resin for both the refill and cartridge is an FDA-grade ultraclean resin designed for ultrapure water systems.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat