Cole-Parmer 4-Point Alarm Annunciator, 4 inputs 12-24 VDC

Representative image only.
Cole-Parmer Item # WZ-30007-02
"First-out" function recognizes the first tripped alarm

PRODUCT OPTIONS

£438.33GBP / Each
£526.00GBP (incl VAT)
Cole-Parmer Clean-Wipes, 70% Alcohol/30% DI Water; 100/Canister
£8.84GBP / Pkg of 100
£10.61GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • DIN Size1/8"
  • Input TypeSwitches (NO/NC); open collector transistor (NPN)
  • Display TypeLED indicators
  • Max Power VDC (VDC)36
  • Min Power VDC (VDC)12
  • Control Output 1Relay: Form C contact; SPDT; 3A at 30vDC or 250vAC (resistive load); 1/14-hp at 125/250vAC (inductive load)
  • Control Output 2Relay: Form C contact; SPDT; 3A at 30vDC or 250vAC (resistive load); 1/14-hp at 125/250vAC (inductive load)
  • Max Operating Temperature (° F)149
  • Min Operating Temperature (° F)-40
  • EnclosureNEMA 4X
  • Description4-Point Alarm Annunciator, 4 inputs 12-24 VDC

More About this Item

Compact 1/8-DIN annunciators are perfect for replacing stand-alone lights! They can be programmed for all the common ISA alarm sequences and accept switch, transistor, and logic level inputs. The NEMA 4X front panel, wide operating temperature range, and sunlight readable indicators make these units well suited for outdoor applications. Front-panel buttons and screw terminal connectors are provided for Silence, Acknowledge, and Reset functions. A built-in 85 dB horn provides audible indication of alarm condition and up to two relays can be used to control external devices such as beacons or horns. All programmed settings are stored in nonvolatile memory if power is lost.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat