This item is now discontinued. Please browse similar items

Cole-Parmer 29/41 Degree API ASTM 4H Hydrometer

Representative image only.
Cole-Parmer Item # WZ-08299-26
  • NIST Traceable
  • Temperature of Standardization 60°F/60°F
  • Conform to ASTM Specifications
  • Metal Ballast
  • Individually Serialized
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (")13
  • Hydrometer FormPlain
  • API Range (Min) (°)29
  • API Range (Max) (°)41
  • Division0.1°
  • Accuracy±0.1°
  • ASTM number4H
  • Length (mm)330
  • Description 29/41 Degree API ASTM 4H Hydrometer
  • Warranty5 years
5 Year Warranty

Key Features

  • NIST Traceable
  • Temperature of Standardization 60°F/60°F
  • Conform to ASTM Specifications
  • Metal Ballast
  • Individually Serialized
  • 5 year warranty

More About this Item

These hydrometers conform to the accuracy requirements for ASTM hydrometers, and have their scales affixed using a clear eposy for increased durability. Each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.

Equivalent to H-B Instrument 618930400.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat