Cole-Parmer 1.000/1.060 Urine Squibb Hydrometer

Representative image only.
Cole-Parmer Item # WZ-90310-52
Measure specific gravity of urine samples
  • Temperature standard is 60°F (15.6°C)
  • Individually serialized for easy identification
  • 100% lead free ballast
  • Ensure accuracy with multi-language statement of accuracy supplied by manufacturer
  • 3 month warranty

£47.85GBP / Each
£57.42GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Hydrometer FormPlain
  • Length (\")5
  • Specific Gravity Range (Min) (%)1
  • Specific Gravity Range (Max) (%)1.06
  • Division0.001
  • Accuracy±0.001
  • Length (mm)130
  • Description 1.000/1.060 Urine Squibb Hydrometer
  • Warranty3 month
3 Month Warranty

Key Features

  • Temperature standard is 60°F (15.6°C)
  • Individually serialized for easy identification
  • 100% lead free ballast
  • Ensure accuracy with multi-language statement of accuracy supplied by manufacturer
  • 3 month warranty

More About this Item

The urine Squibb hydrometer is designed to determine the specific gravity and relative density (g/cm3) of urine samples in ranges from 1.000 to 1.060 with 0.0005 divisions.

Equivalent to H-B Instrument 618099100.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat