This item is now discontinued. View the direct replacement: WZ-08298-13 or browse similar items

Cole-Parmer 0.820/0.890 Specific Gravity Hydrometer for Liquids Lighter Than Water

Representative image only.
Cole-Parmer Item # WZ-08298-21
  • Statement of accuracy
  • Temperature of Standardization 60°F/60°F
  • Metal Ballast
  • Individually Serialized
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")6 1/2
  • Hydrometer FormPlain
  • Liquids Lighter Than WaterYes
  • Specific Gravity Range (Min) (%)0.82
  • Specific Gravity Range (Max) (%)0.89
  • Division0.002
  • Accuracy±0.002
  • Length (mm)165
  • Description 0.820/0.890 Specific Gravity Hydrometer for Liquids Lighter Than Water
  • Warranty5 years
5 Year Warranty

Key Features

  • Statement of accuracy
  • Temperature of Standardization 60°F/60°F
  • Metal Ballast
  • Individually Serialized
  • 5 year warranty

More About this Item

Each hydrometer is manufactured in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.





Equivalent to H-B Instrument 618014200.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat