This item is now discontinued. Please browse similar items

Chemware D1069689 PFA Test Tubes with Caps, 20 mL, 16 x 160 mm; 1/Pk

Representative image only.
Chemware Mfr # D1069689 – Item # WZ-63614-26
View contents with ease
  • Low metal ion content test tubes
  • Constructed of chemically inert and noncontaminating PFA
  • Autoclavable
  • Designed with 20 mL capacity
  • Test tube has a 16 mm outer diameter and 160 mm length

SPECS & DESCRIPTION

Specifications & Description

  • AutoclavableYes
  • Tube Capacity (mL)20
  • Tube MaterialPFA
  • Tube ColorClear
  • Tube Bottom ShapeRound
  • Tube Length (mm)160
  • Tube Outside Diameter (OD) (mm)16
  • Cap IncludedYes
  • Cap StylePush/Pressure-Fit Cap
  • GraduationsNone
  • DescriptionPFA Test Tubes with Caps, 20 mL, 16 x 160 mm; 1/Pk

Key Features

  • Low metal ion content test tubes
  • Constructed of chemically inert and noncontaminating PFA
  • Autoclavable
  • Designed with 20 mL capacity
  • Test tube has a 16 mm outer diameter and 160 mm length

More About this Item

Chemware® PFA test tubes are ideal for trace metal/ICP analysis and applications requiring excellent chemical resistance. PFA has the lowest metal ion content and widest temperature range of any fluoropolymer resin. Test tubes are translucent for easy viewing of contents and withstand temperatures up to 260°C (500°F).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat