This item is now discontinued. Please browse similar items

Chemware D1069670 PFA Tray with Cover, 1-1/2 x 3-1/4 x 3/4"

Representative image only.
Chemware Mfr # D1069670 – Item # WZ-06715-10

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPerfluoroalkoxy (PFA)
  • Overall Length (in)1 1/2
  • Overall Length (cm)3.8
  • Overall Width (in)3 1/4
  • Overall Width (cm)8.3
  • Overall Height (in)3/4
  • Overall Height (cm)1.9
  • DescriptionPFA Tray with Cover, 1-1/2 x 3-1/4 x 3/4\"

More About this Item

These compact-size, chemical resistant trays are perfect to use for corrosive or solvent baths. Trays can withstand temperatures up to 500°>F (260°>C).
Use model 06715-10 for staining 25 mm x 75 mm slides and holding other small items. The included cover prevents evaporation. Use model 06715-20 as a sterilization tray or to hold containers with corrosive contents to protect your bench from spills. Cover not included. CHEMWARE®.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat