ChemFluor Polypropylene-Braided Convoluted PTFE Hose; 6 ft L; 1" ID

Representative image only.
ChemFluor Mfr # TWOY-16,6' – Item # WZ-95752-22
Enhanced strength and chemically inert
  • Ideal for general-purpose, single-use, and extended fluid path applications

PRODUCT OPTIONS

£334.79GBP / Each
£401.75GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationPolypropylene Braided PTFE
  • Tubing OD (in)1 29/64
  • Tubing OD (mm)36.8
  • Tubing ID (in)1
  • Tubing ID (mm)25.4
  • Wall Thickness (in)1/2
  • Wall Thickness (mm)12.8
  • ColorBlue
  • Clarity (opaque)Yes
  • Working Pressure (PSI)250
  • Working Pressure (bar)17.2
  • Max Pressure (PSI)250
  • Max Pressure (bar)17.2
  • Min Temperature (° F)-40
  • Max Temperature (° F)250
  • Min Temperature (° C)-40
  • Max Temperature (° C)121
  • Max Vacuum (in Hg)29.9
  • Max Vacuum (mm Hg)759
  • Bend Radius (in)4
  • Bend Radius (mm)101.6
  • Length (ft)6
  • Length per Pack (ft)6
  • Length per Pack (m)1.8
  • Length (m)1.8
  • Weight per ft (lbs)0.3
  • Weight per ft (kgs)0.14
  • Sterilization Method (Autoclave)No
  • Sterilization Method (EtO)No
  • Sterilization Method (Gamma)No
  • Regulatory ApprovalsFDA;USP
  • DescriptionPolypropylene-Braided Convoluted PTFE Hose, 1" ID x 1.45" OD; 6 Ft

Key Features

  • Ideal for general-purpose, single-use, and extended fluid path applications

More About this Item

Applications: Chemical; Industrial.
Characteristics: Ultra-violet (UV) stabilized polypropylene braided sheath covers a convoluted Chemfluor® PTFE tube. Easy-to-bend, chemical resistant, and won't conduct internal heat as readily as meallic braided hoses. The tightly woven braid reinforcement resists abrasion better than stainless stell reinforcements.
Resin certifications: Resin is FDA compliant and USP Class VI compliant.
Temperature range: -40 to 250°F (-40 to 121°C)
Cleaning method: CIP (Clean in place)

Use only our recommended fittings when custom ordering hose to ensure the best connections. Corect sizing and type of hose fittings are the responsibility of the customer. Orders submitted incorrectly cannot be returned for credit, so please select carefu

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat