CELLTREAT Scientific Products 229225A Standard-Length Serological Pipette, 25mL, Indv. Wrap, Plastic/Plastic, Sterile; 200/Cs

Representative image only.
CELLTREAT Scientific Products Mfr # 229225A – Item # WZ-34567-39
Bold, black ink indicate positive and negative graduations
  • Virgin polystyrene is gamma irradiated for sterility
  • Available bulk bagged or individually wrapped and bulk packed in bags
  • Save your controller from vapor damage—each pipette end has a material filter plug
  • Manufactured to ASTM standard E-934 for serological pipettes
  • Choose plastic/plastic wrapped pipettes for reduced particulates, and if wiping the package with alcohol before opening

PRODUCT OPTIONS

£178.96GBP / Case of 200
£214.75GBP (incl VAT)
Sugggested alternative

SPECS & DESCRIPTION

Specifications & Description

  • SterileYes
  • Max Volume (mL)25
  • Graduation Interval0.2 mL
  • Increments (mL)0.2
  • Accuracy (%)2%
  • Body MaterialPolystyrene
  • Color CodeRed
  • Filter TypeMaterial plug
  • Package Of50 individually wrapped per bag
  • DescriptionStandard-Length Serological Pipet, 25mL, Indv. Wrap, Plastic/Plastic, Sterile; 200/Cs
Sterile

Key Features

  • Virgin polystyrene is gamma irradiated for sterility
  • Available bulk bagged or individually wrapped and bulk packed in bags
  • Save your controller from vapor damage—each pipette end has a material filter plug
  • Manufactured to ASTM standard E-934 for serological pipettes
  • Choose plastic/plastic wrapped pipettes for reduced particulates, and if wiping the package with alcohol before opening

More About this Item

These sterile serological pipettes feature bold black positive and negative graduations making them easy to read while flling or dispensing. Color coded stripes and packaging enable quick volume identification.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat