This item is now discontinued. Please browse similar items

Carbolite CWF12 Heavy Duty Box Furnace, 1200C, 13.6 L capacity, 120 VAC

Representative image only.
Carbolite Mfr # CWF12/13-120SN – Item # WZ-33859-01
Provides rugged efficiency and long-life performance
  • Ideal for multiple heat treating applications
  • Achieve optimal temperature uniformity with unique heating module
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu in)830
  • Capacity (Liters)13.6
  • Chamber Width (in)8
  • Chamber Height (in)8
  • Chamber Depth (in)13
  • Chamber Width (cm)20.3
  • Chamber Height (cm)20.3
  • Chamber Depth (cm)33
  • Min Temperature (° F)32
  • Max Temperature (° F)2192
  • Min Temperature (° C)0
  • Max Temperature (° C)1200
  • Temperature Control Accuracy± 1°C
  • Temperature Uniformity± 4°C
  • Rise Time65 minutes
  • Overall Width (in)17
  • Overall Height (in)25 3/4
  • Overall Depth (in)24
  • Overall Width (cm)43.2
  • Overall Height (cm)65.4
  • Overall Depth (cm)61
  • DisplayDigital
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionCWF12 Heavy Duty Box Furnace, 1200C, 13.6 L capacity, 120 VAC
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Ideal for multiple heat treating applications
  • Achieve optimal temperature uniformity with unique heating module
  • 1 year warranty

More About this Item

These furnaces integrate traditional and modern materials to produce an outstanding combination of performance and reliability. A heavy-gauge heating element with graded winding, and an insulated front vestibule help to compensate for heat loss and optimize temperature uniformity within the chamber. The furnaces reach working temperature (maximum: 1200°C or 1300°C) quickly and efficiently.

Hard-wearing refractories around the chamber entrance and base provide resistance to everyday wear and tear, while secondary insulation ensures maximum thermal efficiency. Operator safety is enhanced through double shell construction producing low temperature outer case, a positive break safety door switch that cuts power when the door is opened, and an easy to operate upward opening door that keeps the hot face away from the operator.

Both models feature a sixteen segment programmable control with each segment capable of ramp (up or down) or dwell (timed soak). Two individual LED digital displays simultaneously indicate both actual and setpoint temperatures.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat