This item is now discontinued. Please browse similar items

BYK-Gardner 5992 Stainless Steel Dispersion Beaker, Single-Wall; 1000 mL

Representative image only.
BYK-Gardner Mfr # PO-5992 – Item # WZ-04201-22
Durable beaker for rugged mixing
  • 1000 ml (1 L) capacity
  • 0.34 kg weight
  • 100 mm inner diameter; 130 mm height
  • Ideal for paints and coatings

SPECS & DESCRIPTION

Specifications & Description

  • Sample Capacity (mL)1000
  • Height (cm)13
  • DescriptionStainless Steel Dispersion Beaker, Single-Wall; 1000 mL

Key Features

  • 1000 ml (1 L) capacity
  • 0.34 kg weight
  • 100 mm inner diameter; 130 mm height
  • Ideal for paints and coatings

More About this Item

These beakers are constructed of durable, single-wall, brush-finished stainless steel making them easy to clean.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat