This item is now discontinued. Please browse similar items

Burrell 075-790-04-45 Mighty Magnum Wrist Action Shaker, 4 Vessels, 100 - 240 VAC.

Representative image only.
Burrell Mfr # 075-790-04-45 – Item # WZ-51100-03
Variable speed from a gentle rocking motion to violent agitation
  • Solid weight and design prevents creeping, crawling, or walking during use
  • Easily shakes loads up to 30 lb (13.6 kg)
  • 6 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Shaking Angle10°
  • Min Speed (rpm)0
  • Max Speed (rpm)600
  • Max Load (lbs)30
  • Capacity4 Vessels
  • Number of Tubes4
  • Width (in)23
  • Height (in)15
  • Depth (in)24
  • Width (cm)58.42
  • Height (cm)38.1
  • Depth (cm)60.96
  • Min Operating Temperature (° F)39
  • Max Operating Temperature (° F)98
  • Min Operating Temperature (° C)4
  • Max Operating Temperature (° C)37
  • TimerYes
  • Timer Range1 second to 99 minutes 59 seconds
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionMighty Magnum Wrist Action Shaker, 4 Vessels, 100 - 240 VAC.
  • Warranty6 month
6 Month WarrantyConformite Europeenne

Key Features

  • Solid weight and design prevents creeping, crawling, or walking during use
  • Easily shakes loads up to 30 lb (13.6 kg)
  • 6 month warranty

More About this Item

Heavy-duty 1/8 hp motor allows the user to shake flasks, bottles, or jars up to 1000-mL. Featuring a fixed 10° arc and adjustable oscillations up to 600 per minute, the shaker can be operated in continuous mode or timed from 1 sec to 99 min 59 seconds. Bright LED screen clearly displays oscillations.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat