This item is now discontinued. Please browse similar items

Burkle Disposable liquid siphon with draw handle, HDPE, 500 mm x 21 mm, sterile; 100 mL

Representative image only.
Burkle Mfr # 5393-1121 – Item # WZ-06043-02
Quickly sample low viscosity to slightly viscous liquids
  • Individually packaged
  • Cleanroom manufactured
  • Ergonomic handle and draw bar make it easy to draw samples
  • Gamma sterilized and nonsterile versions available
  • 15 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Wetted MaterialsHDPE
  • Length (in)19.625
  • Diameter (in)0.875
  • Length (cm)50
  • Diameter (cm)2.1
  • DescriptionDisposable Liquid Siphon with Draw Handle, 100 mL, Sterile
  • Warranty15 month
15 Month Warranty

Key Features

  • Individually packaged
  • Cleanroom manufactured
  • Ergonomic handle and draw bar make it easy to draw samples
  • Gamma sterilized and nonsterile versions available
  • 15 month warranty

More About this Item

These HDPE liquid samplers feature an ergonomic handle and a sturdy draw bar to make sample drawing and dispensing a breeze. Samplers are manufactured in a cleanroom and individually packaged to prevent contamination ensuring more accurate results.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat