This item is now discontinued. Please browse similar items

Burkle 5382-0080 Tube sampler for bulk goods, SS, 80 cm x 40 mm, meets ISTA standards

Representative image only.
Burkle Mfr # 5382-0080 – Item # WZ-06042-97
Useful for large-sized goods up to 1 cm in diameter
  • Ideal for hazelnuts, blends of tea, grain, or coarse-grained bulk goods
  • Corresponds to ISTA standard for seed lengths of 10 mm (wheat, oats) and 5 mm (flax, vetches)
  • Suitable for steam sterilization up to 250°F (121°C)
  • No-hassle maintenance-free sampler
  • 15 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Material316L Stainless Steel and PP
  • Length (in)31.5
  • Diameter (in)1.6
  • Length (cm)80
  • Diameter (cm)4
  • DescriptionBurkle, Inc. 5382-0080 Tube sampler for bulk goods, SS, 80 cm x 40 mm, meets ISTA standards
  • Warranty15 Months
15 Month Warranty

Key Features

  • Ideal for hazelnuts, blends of tea, grain, or coarse-grained bulk goods
  • Corresponds to ISTA standard for seed lengths of 10 mm (wheat, oats) and 5 mm (flax, vetches)
  • Suitable for steam sterilization up to 250°F (121°C)
  • No-hassle maintenance-free sampler
  • 15 month warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat