This item is now discontinued. Please browse similar items

Burkle 5379-0012 Disposable sampling spoon, PE, FDA compliant, white; 10 mL

Representative image only.
Burkle Mfr # 5379-0012 – Item # WZ-06042-88
Ecologically sustainable labware constructed of renewable raw materials
  • Packaged individually and suitable for food-grade applications
  • Produced and packaged according to ISO Class 7
  • EU foodstuffs and FDA compliant
  • 15 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)0.34
  • Capacity (mL)10
  • Overall Length (in)6 45/64
  • Overall Length (cm)17
  • MaterialPolyethylene
  • SterileNo
  • DescriptionDisposable sampling spoon, PE, FDA compliant, white; 10 mL
  • Warranty15 month
15 Month Warranty

Key Features

  • Packaged individually and suitable for food-grade applications
  • Produced and packaged according to ISO Class 7
  • EU foodstuffs and FDA compliant
  • 15 month warranty

More About this Item

These disposable sampling spoons are ideal for sampling powders, granulates, or liquids. Available nonsterilized or presterilized via gamma irradiation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat