This item is now discontinued. Please browse similar items

Burkle 5378-3012 Disposable Sampling Spoon, PS, FDA Compliant, Blue, Sterile, 10 mL; 100/PK

Representative image only.
Burkle Mfr # 5378-3012 – Item # WZ-06042-77
EU and FDA compliant to safely handle food samples
  • Suitable for food-grade applications
  • Individually packaged in easy-to-open bags
  • Produced and assembled according to cleanroom ISO Class 7
  • Bright blue color reduces chance of being left behind in sample
  • 15 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)10
  • Overall Length (in)6 45/64
  • Overall Length (cm)17
  • MaterialPolystyerene
  • SterileYes
  • DescriptionDisposable Sampling Spoon, PS, FDA Compliant, Blue, Sterile; 10 mL
  • Warranty15 month
15 Month Warranty

Key Features

  • Suitable for food-grade applications
  • Individually packaged in easy-to-open bags
  • Produced and assembled according to cleanroom ISO Class 7
  • Bright blue color reduces chance of being left behind in sample
  • 15 month warranty

More About this Item

These spoons are ideal for sampling powders, granulates, or liquids. They come in two sizes, 2.5 mL and 10 mL. Available nonsterilized or presterilized via gamma irradiation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat