This item is now discontinued. We recommend the following as suggested replacements: WZ-06286-02

Burkle 5323-2010 Ice and frozen substance sampling borer, SS, 50 x 54 mm; 20 cm deep

Representative image only.
Burkle Mfr # 5323-2010 – Item # WZ-06041-66
Attach to power drills to obtain frozen samples
  • Obtain samples up to a 7-7/8" (20 cm) depth
  • Choose from 5/8" (1.6 cm) or 2" (5 cm) diameter versions
  • Easily remove specimens with the bore rod (included)
  • 15 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialStainless steel
  • Diameter (in)2
  • Length (in)7.75
  • Diameter (cm)5
  • Length (cm)20
  • DescriptionIce-Boring Sampler, SS; 2\" (5 cm) dia.
  • Warranty15 Months
15 Month Warranty

Key Features

  • Obtain samples up to a 7-7/8" (20 cm) depth
  • Choose from 5/8" (1.6 cm) or 2" (5 cm) diameter versions
  • Easily remove specimens with the bore rod (included)
  • 15 month warranty

More About this Item

These 316L stainless steel boring samplers feature sharp teeth to rapidly cut into deep-frozen or semisolid samples. The vented-crown design prevents air entrapment and allows for easier sample retrieval. A bore rod is also included to aid in specimen removal from the sampler.
The drill-bit head fits into standard power drills with keyless chucks (power drill not included).
Autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat