This item is now discontinued. We recommend the following as suggested replacements: WZ-06286-10

Burkle 5319-1250 Large Sampling ance, aluminum, 7 openings, one chamber, 250 cm length, 2355 mm insertion depth; 2900 mL capacity

Representative image only.
Burkle Mfr # 5319-1250 – Item # WZ-06041-58
Reliably sample various bulk goods, powders, and granulates for different sampling tasks
  • Efficient sampling made possible with the smallest gap possible between the inner and outer tube
  • Constructed of ultrapure materials for a durable design
  • 15 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialAluminium
  • Volume (mL)2900
  • Diameter (in)2
  • Length (in)98.4
  • Length (cm)250
  • Diameter (cm)5
  • DescriptionLarge all layer sampling lance, aluminum, 7 openings, one chamber, 250 cm length, 2355 mm insertion depth; 2900 mL capacity
  • Warranty15 Months
15 Month Warranty

Key Features

  • Efficient sampling made possible with the smallest gap possible between the inner and outer tube
  • Constructed of ultrapure materials for a durable design
  • 15 month warranty

More About this Item

These maintenance-free samplers allow for collection from the finest powders to large grains. They are suitable for sampling from all layers of the container, providing an accurate representation of the contents. These samplers come in different lengths, with single or multiple chambers and openings, and made of different material options for all different sampling methods. The 55 cm long samplers are suitable for sacks; the 85 cm long samplers are ideal for barrels, tubs, and mixed containers; and the 150 cm long samplers are appropriate for big bags, silos, and tanks.
Large aluminum samplers are ideal for coarse grains and large-volume sampling. The aluminum samplers feature 1 chamber with either 3, 5, or 7 openings, and are suitable for sampling through all layers of a container. The aluminum and PTFE sampler models feature 3, 5, or 7 individual closed chambers. These chambers are separated by PTFE separators, making them ideal for point sampling at a predetermined depth. All samplers can be steam sterilized up to 250°F (121°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat