This item is now discontinued. We recommend the following as suggested replacements: WZ-06286-17

Burkle 5304-0100 Cleaning Brush, PVC/SS; 100 cm x 25 mm

Representative image only.
Burkle Mfr # 5304-0100 – Item # WZ-06040-92
Enhance efficiency and safety of your zone samplers with these accessories
  • Constructed of ultrapure materials for a durable design
  • Accessories are ideal for use with zone samplers for powders and granulates
  • 15 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPVC and Stainless Steel
  • Length (in)39.4
  • Diameter (in)1
  • Diameter (cm)2.5
  • Length (cm)100
  • DescriptionCleaning brush, PVC/SS, 100 cm x 25 mm
  • Warranty15 month
15 Month Warranty

Key Features

  • Constructed of ultrapure materials for a durable design
  • Accessories are ideal for use with zone samplers for powders and granulates
  • 15 month warranty

More About this Item

The emptying device with 3 funnels (model 06041-46) is made of 304 stainless steel and allows for comfortable and fast emptying of multiple samples directly into a container. The individual single funnel (model 06041-47) can be set to different distances of the collection chambers, and any length of multichamber collection can be emptied. Use a cleaning brush for safe and reliable operation of the samplers—both are made with PVC bristles with a durable stainless-steel handle. Model 06040-92 has a 25 mm diameter while model 06040-93 has a larger 50 mm diameter.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat