Burkert 445843 3233 316LSS 2-Way Diaphragm Valve, PTFE; 1"Tri-Clamp, 150psi

Representative image only.
Burkert Mfr # 445843 – Item # WZ-98516-66
Fluids are hermetically sealed from operating system
  • Zero dead volume
  • Autoclavable

PRODUCT OPTIONS

£1,337.14GBP / Each
£1,604.57GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Clamp Size (in)1
  • Outlet Port1" Tri-clamp
  • Connection TypeTri-Clamp
  • Inlet Port1" Tri-clamp
  • Orifice (in)1.417
  • Orifice (mm)36
  • Cv18.5
  • Max Pressure (PSI)150
  • Max Temperature (° F)266
  • Max Temperature (° C)130
  • Wetted Materials316L stainless steel, PTFE
  • Description3233 316LSS 2-Way Diaphragm Valve, PTFE; 1"Tri-Clamp, 150psi

Key Features

  • Zero dead volume
  • Autoclavable

More About this Item

Choose from EPDM or PTFE wetted materials and sanitary or weld end connections. These compact, manually-operated diaphragm valves consist of a flow-optimized stainless steel body, diaphragm, and a manual actuator. The diaphragm is both a switch element and a sealing element and can be easily replaced. The valves have no dead volume and can be mounted to be self-draining — this enables high flow capacities and a variety of applications to be realized. The flow can be continually adjusted with the handwheel, making these valves extremely useful in applications in the food industry, biotechnology, and pharmaceutical markets.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat