This item is now discontinued. Please browse similar items

Bud Industries PN-1322-DG Enclosure with dark gray ABS body and cover; 2.56" x 4.53" x 2.17"

Representative image only.
Bud Industries Mfr # PN-1322-DG – Item # WZ-94501-24
Ideal for PCB enclosures, junction boxes and other applications in electrical, process, and control industries
  • Designed to IP65 of IEC 529 and NEMA 4X specifications
  • Wall mounting holes and cover attaching screws are outside the sealing area thus preventing ingress of moisture and dust
  • Cover screws are M-4 stainless steel, non-magnetic and fasten into threaded brass inserts
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialABS
  • Inside Width (in)2.19
  • Inside Height (in)4.16
  • Inside Depth (in)1.97
  • Outside Width (in)2.56
  • Outside Height (in)4.53
  • Outside Depth (in)2.17
  • DescriptionEnclosure with dark gray ABS body and cover; 2.56\" x 4.53\" x 2.17\"
  • Warranty1 Year
1 Year Warranty

Key Features

  • Designed to IP65 of IEC 529 and NEMA 4X specifications
  • Wall mounting holes and cover attaching screws are outside the sealing area thus preventing ingress of moisture and dust
  • Cover screws are M-4 stainless steel, non-magnetic and fasten into threaded brass inserts
  • 1 year warranty

More About this Item

These Polycarbonate and high-impact ABS molded enclosures meet NEMA 4X specifications and are. Available in a variety of sizes, these molded enclosures are offered in. Light gray polycarbonate body and clear polycarbonate cover. Body/Cover - UV stabilized , UL94V-2 flammability rating, suggested service temperature -40 to 120°C. PN-Series enclosures feature a smooth, flat top cover. In order to maintain NEMA 4X rating, cable glands must be used when cables enter or exit the enclosure.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat