This item is now discontinued. Please browse similar items

Bud Industries NBB-10273 Plastic enclosure, type , clear door

Representative image only.
Bud Industries Mfr # NBB-10273 – Item # WZ-94501-16
Gasketed enclosures can be used in a variety of wet, dirty, and corrosive environments
  • NEMA 4X, IEC529, IP65, and UL508-4X rated
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialABS
  • Inside Width (in)13.75
  • Inside Height (in)18.33
  • Inside Depth (in)7.6
  • Outside Width (in)14.64
  • Outside Height (in)19.17
  • Outside Depth (in)7.85
  • DescriptionPlastic enclosure, type , clear door
  • Warranty1 Year
1 Year Warranty

Key Features

  • NEMA 4X, IEC529, IP65, and UL508-4X rated
  • 1 year warranty

More About this Item

ABS plastic enclosures are molded out of light gray material with UL94-HB flammability rating, and clear doors are polycarbonate plastic with UL94-V0 flammability rating. Plastic enclosures feature non-metallic hinges and snap-action closing latches. All three models have gasketed door for NEMA seal rating. Internal mounting bosses enable PCBs, process controls, and electrical junctions to be easily mounted within the enclosures. In order to maintain NEMA 4X rating, cable glands must be used when cables enter or exit the enclosure.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat