This item is now discontinued. Please browse similar items

Bud Industries NBA-10162 Enclosure, ABS, 6" x 8" x 12"

Representative image only.
Bud Industries Mfr # NBA-10162 – Item # WZ-94503-00
Clear, hinged doors enable easy viewing and quick access to controls and meters
  • For indoor use
  • Enclosures meet NEMA-4X and IEC529-IP66 requirements
  • Clear doors are polycarbonate plastic with a UL94V-0 flammability rating
  • 3 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolycarbonate(PC)
  • Inside Width (in)7.02
  • Inside Height (in)11
  • Inside Depth (in)5.69
  • Outside Width (in)7.85
  • Outside Height (in)11.8
  • Outside Depth (in)5.97
  • DescriptionEnclosure, ABS, 6\" x 8\" x 12\"
  • Warranty3 Months
3 Month WarrantyIP 65

Key Features

  • For indoor use
  • Enclosures meet NEMA-4X and IEC529-IP66 requirements
  • Clear doors are polycarbonate plastic with a UL94V-0 flammability rating
  • 3 month warranty

More About this Item

These enclosures are perfect for numerous sizes of controls, instruments, meters, or gauges, as well as electronics or electrical devices. Grey in color, enclosures are molded out of PC/PBT blended plastic. Clear doors are gasketed, and have stainless steel hinges and latches. Internal mounting bosses enable user to securely attached DIN rails or mounting brackets that secure instruments and controls.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat