This item is now discontinued. Please browse similar items

BriskHeat X2J-BWH051020L Heavy Insulated Samox® Fiberglass High Temperature Heating Cord with X2 PID Temperature Controller Bundle, Type-J, 0.5 in x 2.0 ft; 120 VAC

Representative image only.
BriskHeat Mfr # X2J-BWH051020L – Item # WZ-36120-52
Ready-to-use heating cord bundles deliver complete systems for exceptional convenience
  • Programmable controller features alarm, user selectable °C or °F, and advanced PID control
  • Easy to read measurements with 0.4” high, 4-digit, green LED display
  • Type J thermocouple provides feedback for strict temperature control
  • Enhanced durability with heavy insulated design
  • Constructed of heavy insulated knitted and braided Somax® fiberglass
  • Designed with tape dimensions of 0.5 in width by 2 ft length
  • Heating tape features 156 total watts
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)1400
  • Max Temperature (° C)760
  • Plug TypeNEMA 5-15
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (amps)15
  • Power (watts)156
  • Width (in)1/2
  • Length (in)24
  • Length (ft)2
  • Lead Length (in)24
  • DescriptionHeavy Insulated Samox® Fiberglass High Temperature Heating Cord with X2 PID Temperature Controller Bundle, Type-J, 0.5 in x 2.0 ft; 120 VAC
  • Warranty1 Year
1 Year Warranty

Key Features

  • Programmable controller features alarm, user selectable °C or °F, and advanced PID control
  • Easy to read measurements with 0.4” high, 4-digit, green LED display
  • Type J thermocouple provides feedback for strict temperature control
  • Enhanced durability with heavy insulated design
  • Constructed of heavy insulated knitted and braided Somax® fiberglass
  • Designed with tape dimensions of 0.5 in width by 2 ft length
  • Heating tape features 156 total watts
  • 1 year warranty

More About this Item

All-inclusive bundle features a digital PID controller with type J thermocouple, heating tape, and power cords—everything you need to get started. Benchtop controller is compact and easy to program, featuring a plug-and-play design. The X2 series controller offers a simple three button control with a programmable temperature range of 0° to 760°C (32° to 1400°F). This advanced controller offers an accuracy with Type-J heating cords of ±0.5°C (±0.9°F).

The heavy insulated heating tapes feature an IP5X, rating making them ideal for rugged applications. Select heating tape length to optimize coverage while avoiding overlap.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat