This item is now discontinued. Please browse similar items

BriskHeat TOTE422-ADJ Tote Tank/Ibc Blanket Heater, 42" , 240 V

Representative image only.
BriskHeat Mfr # TOTE422-ADJ – Item # WZ-09302-11
Avoid freezing and increase flow rates of tote tank/IBC contents
  • Built-in manual reset high-limit thermostat offers added versatility
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Drum MaterialDrum Heaters
  • Drum Size40 in x 40 in to 48 in x 48 in
  • Max Temperature (° F)160
  • Max Temperature (° C)70
  • Min Temperature50;10
  • Plug TypeUS Standard
  • Power (VAC)240
  • Power (watts)2880
  • Height (in)42
  • Diameter (in)42 in
  • DescriptionTote Tank/Ibc Blanket Heater, 42\" , 240 V
  • Warranty1 year
1 Year Warranty

Key Features

  • Built-in manual reset high-limit thermostat offers added versatility
  • 1 year warranty

More About this Item

Provide fast uniform heat to your tote tank/IBC contents with this wrap-around blanket heater. The full coverage plug and play system is constructed of a silicone impregnated cloth facing and liner with a 1/4"-thick fiberglass insulation, and is intended for indoor use. Setup and operation is simple — wrap the blanket around your tote tank, secure it with the adjustable nylon straps, and set your desired temperature. Blanket heater will fit any tote tank width from 40"x 40", to 48" x 48".

Not CSA approved

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat