This item is now discontinued. Please browse similar items

BriskHeat 171020L Fibrox Heating Tape 900 and Lt; Deg and Gt; F (482 and Lt; Deg and Gt; C), 1 3/4" Wide By 2ft L

Representative image only.
BriskHeat Mfr # TBIH171-020-LSE – Item # WZ-03106-04
Flexible, multipurpose, direct-contact heaters are ideal for use on conductive surfaces
  • Maximum exposure temperature of 900°F (482°C)
  • Choose from power leads on same end or on opposite ends
  • Heavy-duty insulated design
  • Nongrounded
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)900
  • Max Temperature (° C)482
  • Plug TypeSplit plug
  • Power (VAC)120
  • Power (Hz)50-60HZ
  • Power (watts)209
  • Width (in)1
  • Length (ft)2
  • DescriptionFibrox Heating Tape 900 and Lt; Deg and Gt; F (482 and Lt; Deg and Gt; C), 1 3/4\" Wide By 2ft L
  • Warranty1 year
1 Year Warranty

Key Features

  • Maximum exposure temperature of 900°F (482°C)
  • Choose from power leads on same end or on opposite ends
  • Heavy-duty insulated design
  • Nongrounded
  • 1 year warranty

More About this Item

These high-temperature heating tapes are made of resistance wires that are insulated with braided fiberglass knitted into a flat tape and covered with heavy fiberglass fabric.

The 120 VAC tapes with an opposite-end lead configuration are supplied with a half plug on each end; the half plugs fit together and connect to form a standard 120 VAC two-prong plug.

Warning: Heating tapes should not be overlapped and require the use of a temperature or power controller sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat