BrandTech VITLAB® Polypropylene Graduated Beaker with Handle, 5000 mL

Representative image only.
BrandTech Mfr # 445941 – Item # WZ-06008-80
Durable beakers measure and transfer approximate volumes
  • Comfortable handles
  • High translucency
  • Fully autoclavable at 121° C
  • Minor graduations at 50 mL
  • 6 month warranty

PRODUCT OPTIONS

£61.53GBP / Each
£73.84GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)5000
  • Capacity (L)5
  • Capacity (Gal)1.25
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)100
  • Withstands High Temperature (° F)275
  • AutoclavableYes
  • Withstands Low Temperature (° F)32
  • Outside Diameter (OD) (in)8 1/4
  • Outside Diameter (OD) (cm)21
  • Overall Height (in)10 5/8
  • Overall Height (cm)27
  • DescriptionPolypropylene graduated beaker with handle, 5000 mL
  • Warranty6 month
6 Month Warranty

Key Features

  • Comfortable handles
  • High translucency
  • Fully autoclavable at 121° C
  • Minor graduations at 50 mL
  • 6 month warranty

More About this Item

These graduated polypropylene beakers feature molded graduations for long service life. Polypropylene construction is shatter-resistant, and suitable for use with many laboratory chemicals.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat