This item is now discontinued. We recommend the following as suggested replacements: WZ-24554-86

BRAND BIO-CERT® Pipette Filter Tips, 0.5-10 uL, Sterile; 10 Tip Refills, 96/ea

Representative image only.
Mfr # 732624 – Item # WZ-24554-77
Barrier tips help protect both pipettes and samples from cross-contamination
  • BIO-CERT® sterile tips are free of DNA, Rnase, endotoxin and ATP to detection limit
  • Oleamide-, diHEMDA- and pigment-free
  • Sterility Assurance Level (SAL) of 10-6
  • Non-sealing filters are autoclavable
  • Slender design and 46 mm length allow pipetting in microtubes and microplates
  • Racked tips are colorless in grey-colored tip tray
  • Graduations at 2 uL and 10 uL simplify a quick volume check

SPECS & DESCRIPTION

Specifications & Description

  • SterileYes
  • Max Volume (µL)10
  • AutoclavableYes
  • Min Volume (µL)0.5
  • Min Volume (mL)0.0005
  • Max Volume (mL)0.01
  • Graduation Interval2 and 10 µL
  • Overall Length (in)1.8
  • Overall Length (mm)46
  • Body MaterialPolypropylene
  • Color CodeColorless in gray tip tray
  • Filter TypePolyethylene
  • DescriptionBrandTech 732624 BRAND® Bio-Cert™ Pipette Filter Tips, 0.5-10 uL, Sterile; 10 Tip Refills, 96/ea
Sterile

Key Features

  • BIO-CERT® sterile tips are free of DNA, Rnase, endotoxin and ATP to detection limit
  • Oleamide-, diHEMDA- and pigment-free
  • Sterility Assurance Level (SAL) of 10-6
  • Non-sealing filters are autoclavable
  • Slender design and 46 mm length allow pipetting in microtubes and microplates
  • Racked tips are colorless in grey-colored tip tray
  • Graduations at 2 uL and 10 uL simplify a quick volume check

More About this Item

BRAND® pipette tips are made of a high-purity polypropylene that is free of additives, pigments, and lubricants that cause sample contamination. All tips are manufactured in a cleanroom under state-of-the-art production conditions and automatically packaged to ensure high quality. Tips can be autoclaved at 121°C (250°F) and 15 psi (1 bar). BIO-CERT® sterile tips adhere to ISO 11137 and AAMI guidelines.


Filtered tips feature a polyethylene filter. The pore size and filter length control the permeability so aerosols cannot reach the pipette shaft. The filter does not swell so you can easily retrieve your sample by simply actuating the pipette’s blow-out function or by centrifugation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat