Binder UFV500UL-120V Standard Series Ultra-Low Temperature Freezers, 477 L; 120 VAC, 60 Hz

Representative image only.
Binder Mfr # 9020-0351 – Item # WZ-05012-78
Ensures safe, long-term storage of samples at -90°C (-130°F)
  • Lowest energy consumption in its class
  • Innovative door gasket reduces buildup of ice
  • Three stainless steel shelves provide flexible placement
  • Stainless steel finish and smooth inside surface make cleanup easy
  • Maximum capacity of 477 L
  • Runs on 120 VAC power
  • 1 year warranty

PRODUCT OPTIONS

£20,450.20GBP / Each
£24,540.24GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Freezer Capacity (cu ft)16.8
  • Freezer Capacity (Liters)477
  • Min Temperature - Freezer (° F)-130
  • Max Temperature - Freezer (° F)-40
  • Min Temperature - Freezer (° C)-90
  • Max Temperature - Freezer (° C)-40
  • Freezer Interior Width (in)23 7/8
  • Freezer Interior Height (in)51 1/5
  • Freezer Interior Depth (in)23 27/32
  • Freezer Interior Width (cm)60.7
  • Freezer Interior Height (cm)130
  • Freezer Interior Depth (cm)60.6
  • Exterior Width (in)35 1/2
  • Exterior Height (in)77 1/2
  • Exterior Depth (in)37
  • Exterior Width (cm)82.7
  • Exterior Height (cm)196.9
  • Exterior Depth (cm)93.9
  • Number of Doors1
  • Number of Shelves3
  • AlarmYes
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionStandard Series Ultra-Low Temperature Freezers, 477 L; 120 VAC, 60 Hz
  • Warranty1 year
1 Year WarrantyConformite EuropeenneCanadian Standards Association

Includes

Three stainless steel shelves, power cord, and plug.

Key Features

  • Lowest energy consumption in its class
  • Innovative door gasket reduces buildup of ice
  • Three stainless steel shelves provide flexible placement
  • Stainless steel finish and smooth inside surface make cleanup easy
  • Maximum capacity of 477 L
  • Runs on 120 VAC power
  • 1 year warranty

More About this Item

These ultra-low temperature freezers with climate-neutral refrigerants (R-290 and R-170) offer safe, long-term storage of biological and chemical samples within a temperature range of -90 to -40°C (-130 to -40°F). The freezers guarantee a constant low temperature that can be adjusted to an accuracy of one degree. The ambient temperature is monitored by a controller, which emits a visual or acoustic alarm if a preset value is exceeded.
A multi-level safety concept protects against unauthorized access. The door can be opened using a door latch handle or an electromechanical door locking mechanism. You can also lock the temperature controller's keypad to ensure maximum security and password-protect the adjustment menus.
Additional features include an ergonomic door handle, thermal insulation with vacuum insulation panels, Ethernet interface, internal data logger, and operating hours counter.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat