This item is now discontinued. Please browse similar items

Binder FD115 Avantgarde Mechanical Convection Oven, 4.1 cu ft, 230 VAC

Representative image only.
Binder Mfr # 9010-0305 – Item # WZ-05012-61
Multifunctional – ideal for optimal uniformity and time-controlled applications
  • Powerful air turbine offers fast and uniform drying of large quantities of samples
  • Outstanding thermal insulation saves operation costs
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)4.1
  • Capacity (Liters)116
  • Max Temperature (° F)572
  • Min Temperature (° C)Ambient +10
  • Max Temperature (° C)300
  • Temperature Uniformity±1.7⁰C at 150⁰C
  • Resolution±0.3⁰C
  • Chamber Width (in)21 43/64
  • Chamber Height (in)21 43/64
  • Chamber Depth (in)15 11/64
  • Chamber Width (cm)55
  • Chamber Height (cm)55
  • Chamber Depth (cm)38.5
  • Exterior Width (in)27 31/32
  • Exterior Height (in)28 31/32
  • Exterior Depth (in)23 27/32
  • Exterior Width (cm)71
  • Exterior Height (cm)73.5
  • Exterior Depth (cm)60.5
  • Rise Time18 min to 150°C
  • Number of Shelves2
  • Number of Shelf Positions5
  • Control TypeMicroprocessor
  • DisplayLCD
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (amps)6.3
  • TimerYes
  • Timer RangeUp to 9 days, 23 hrs, 59 min
  • Warranty2 Years
Two year warranty

Key Features

  • Powerful air turbine offers fast and uniform drying of large quantities of samples
  • Outstanding thermal insulation saves operation costs
  • 2 year warranty

More About this Item

These forced convection ovens have a specially developed high-performance fan — offering around 20% higher performance than comparable models. Air exchange rate can be adjusted continuously from 0% to 100%.

Ovens are microprocessor controlled, with an LED (Classic) or LCD (Avantgarde) display of time and temperature. Binder ovens feature the Absolutely Precise Temperature (APT.Line) technology that has become the standard in precision temperature chambers — achieve temperature accuracy up to 300° with remarkably short heating and recovery times. An independently adjustable ISO Class 2 safety thermostat with visual alarm provides full protection against chamber overtemperature. These ovens can be stacked (except 9.1 cu ft models) to conserve valuable lab space.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat