Bel-Art 96 Deep-Well Plates, Automation Compliant, 2.2 mL, V-Bottom; 5/PK

Representative image only.
Bel-Art Mfr # 378600007 – Item # WZ-07898-03
Conforms to SBS/ANSI/SLAS footprints
  • DNase, RNase, and pyrogen free
  • Manufactured in an ISO Class 8 cleanroom
  • Alphanumeric marking and cut-angle mark for easy referencing
  • Can be stored at -80°C
  • Autoclavable up to 121°C
  • V-bottom shape offers ease of sample retrieval
  • 3month warranty
  • 3 month warranty

PRODUCT OPTIONS

£45.39GBP / Pkg of 5
£54.47GBP (incl VAT)
Cole-Parmer Deep Well Plate, 2.2 mL, PP, round bottom; 32/cs
£204.15GBP / Case of 32
£244.98GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Number of Wells96
  • Well Volume (mL)2.2
  • Well ShapeV-bottom
  • SterileNo
  • Plate TypeDeep well
  • MaterialPolypropylene (PP)
  • DescriptionBel-Art 96 Deep-Well Plates, Automation Compliant, 2.2 mL, V-Bottom; 5/PK
  • Warranty3 month
3 Month WarrantyConformite Europeenne

Key Features

  • DNase, RNase, and pyrogen free
  • Manufactured in an ISO Class 8 cleanroom
  • Alphanumeric marking and cut-angle mark for easy referencing
  • Can be stored at -80°C
  • Autoclavable up to 121°C
  • V-bottom shape offers ease of sample retrieval
  • 3month warranty
  • 3 month warranty

More About this Item

These 96 Deep-Well Plates can be easily used with 8- and 12-channel pipettes or with automation systems. They are made of virgin polypropylene. Applications include human genetic testing, forensic sciences, pathogen detection, food microbiology, veterinary science, and infectious disease testing. The plates come nonsterile.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat