This item is now discontinued. We recommend the following as suggested replacements: WZ-06068-30

Baritainer Jerry Can, Natural, HDPE/Quoral 10 L

Representative image only.
Baritainer Mfr # 405594-0002 – Item # WZ-06069-03
Environmentally friendly alternative to glass, metal, or fluorinated containers!

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)10
  • Capacity (Gal)2
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialHigh-Density Polyethyelene (HDPE)
  • Cap / Stopper SizeDIN 50
  • Cap ColorBlack
  • Bottle ColorTranslucent
  • Withstands Low Temperature (° F)-148
  • Withstands High Temperature (° F)248
  • AutoclavableNo
  • Neck Inside Diameter (ID) (mm)41
  • Neck Inside Diameter (ID) (in)1 19/32
  • Overall Height (in)12
  • Overall Height (cm)30.5
  • Overall Depth (in)7 1/4
  • Overall Depth (cm)18.4
  • Overall Width (in)8 3/4
  • Overall Width (cm)22.2
  • DescriptionJerry Can, Natural, HDPE/Quoral 10 L

More About this Item

Manufactured of Quoral® and HDPE, these rugged carboys can be used to safely transport industrial and laboratory chemicals, solvents, adhesives, and cleaning solvents. Quoral is an additive that is added to high density polyethylene (HDPE) that utilizes laminate technology. The technology consists of the production of multiple overlapping layers of barrier material in the polyethylene
matrix. Temperature range is -148 to 248° F (-100 to 120°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat