This item is now discontinued. Please browse similar items

Bacharach PCA 3 Combustion Analyzer, with O2, and CO sensors

Representative image only.
Bacharach Mfr # 0024-8440 – Item # WZ-86495-31
Full-color graphic display for superior visibility
  • Rugged metal probe connections add durability for field use

SPECS & DESCRIPTION

Specifications & Description

  • Min CO Range (ppm)0
  • Max CO Range (ppm)4000
  • Min Oxygen Range (%)0.1
  • Max Oxygen Range (%)20.9
  • Max Stack Temperature (° F)2192
  • Min Stack Temperature (° F)-4
  • Max Stack Temperature (° C)1200
  • Min Stack Temperature (° C)-20
  • Max Air Temperature (° F)999
  • Min Air Temperature (° F)-4
  • Max Air Temperature (° C)537
  • Min Air Temperature (° C)-20
  • Max Draft pressure (in H₂O)72
  • Min Draft pressure (in H₂O)-72
  • CO Accuracy5% of reading or 10 ppm from 0 to 2000 ppm; 10% of reading from 2001 to 4000 ppm
  • Oxygen Accuracy±0.3% (flue gas)
  • Stack Air Temperature Accuracy±4°F from 32 to 255°F (±2°C from 0 to 124°C); ±6°F from 257 to 480°F (±3°C from 125 to 249°C); ±8°F from 482 to 752°F (±4°C from 250 to 400°C)
  • Air Temperature Accuracy±2°F from 32 to 212°F
  • Draft pressure Accuracy±0.02\"H20 from -1 to 1\"H20; ±2% of reading from -10 to 10\"H20; ±3% of reading from -40 to 40\"H20
  • Display TypeFull-color graphic display, 320 x 240 pixels
  • FuelsNatural gas, oil #2, oil #4, oil #6, propane, coal, wood, kerosene, bagasse, digester gas
  • Memory500 tests
  • OutputUSB
  • Battery Type4 x AA batteries
  • Battery Life10 hours
  • Length (cm)5.08
  • Height (cm)22.86
  • Width (cm)7.62
  • Length (in)2
  • Height (in)9
  • Width (in)3
  • IncludesStandard accessories
  • Parameters MeasuredO2, CO
  • DescriptionCombustion Analyzer, with O2, and CO sensors
Conformite Europeenne

Key Features

  • Rugged metal probe connections add durability for field use

More About this Item

The PCA 3 analyzer performs combustion calculations for natural gas, oil #2, oil #4, oil #6, propane, coal, wood, kerosene, bagasse, and digester gas. Full-color graphic display features zoom, backlight, and auto-dimming to conserve battery life. Manually store up to 500 tests for recall; unit logs up to 500 additional readings at a preselected interval to provide data over changing environmental conditions. Download stored data through the USB interface with included software.

What's included:
12" (305 mm) probe assembly, Fyrite® user software, USB cable, three replacement filter elements, protective boot with magnet, hard carrying case, and four AA batteries.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat